Beli weighing scale di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WEG Severe Duty - IEEE 841 MotorDeskripsi:NEMA 180 frame IEEE 841 motors have a shaft whose center is 4-1/2" above the mounting surface. They have standard NEMA 180 frame construction with standard dimensions that allow drop-in replacement of motors from multiple suppliers with no modifications required to existing installations.atribut:
- UNSPSC: 26101612
- CC Number: CC029A
- Duty cycle: Continuous
- Frequency (Hz): 60
- Ins. Class: F
- Maximum Ambient Temperature (°C): 40
- Motor Application: IEEE Motor
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Motor Frame Material: Cast Iron
- Motor Mounting Position: All Angle
- Motor Mounting Type: Rigid Base
- Motor Service Factor: 1.25
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- No. of Speeds: 1
- Phase: Three
- Standards: CE; CSA; NOM; UL
- Usable @ 200V: No
- Usable @ 208V: No
- Voltage (V AC): 460
- A D WEIGHING Digital Scale Lab (Timbangan Digital)Deskripsi:Precision Balance Scales provide outstanding weighing performance and can be used for many different things for example, pharmaceuticals, chemical companies, and more.atribut:
- Digital/Mechanical: Digital
- Scale Item: Compact Bench Scale
- Washdown: No
- A D WEIGHING Digital Scale Shipping & Receiving Bench (Timbangan Digital)Deskripsi:Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.atribut:
- Batteries Required: Yes
- Battery Type: Alkaline
- Bench Scale Type: General Purpose
- Calibration Certificate: No Certificate
- Color: White
- Display Type: LCD
- Number of Batteries Required: 4
- Product Type: Bench Scale
- Scale Display: LCD
- Washdown: No
- HENHERR Digital Scale Weighing Portable (Timbangan Digital)atribut:
- Display: LED
- Pan Size (mm): 243x212
- Power Supply: AC 220V (±10%) , DC 4V/4Ah Reachargeable battery
- YAMATO SCALE Explosion Proof Platform Balance With Testatribut:
- Explosion-Proof Structure: intrinsically safe explosion-proof structure ExiaII BT4Ga
- YHG Digital Scale Electronic Weighing (Timbangan Digital)atribut:
- Platform Size (cm): 30x25
- Hi-Tech Timbangan Digital dengan Fitur Hemat Daya (Timbangan Digital)atribut:
- LCD Display (mm): 30
- Weight Unit: kg/pcs
- DC Spesification (Ah/V): 4/6 Rechargeable Battery
- AC Specifications (V/Hz): 110 or 220 +10%, 50/60
- YAMATO SCALE Digital Platform Scaleatribut:
- Size (mm): 354x634x784 - 804
- Weighing Tray Size (mm): 350x500
- Package Size (mm): 412x820x268
- Adam Equipment Digital Scale Lab (Timbangan Digital)Deskripsi:Precision Balance Scales provide outstanding weighing performance and can be used for many different things for example, pharmaceuticals, chemical companies, and more.atribut:
- Digital/Mechanical: Digital
- Platform Material: Stainless Steel
- Scale Display: LCD
- Scale Item: Compact Bench Scale
- Washdown: No
- ACIS Timbangan Presisi Digital (Neraca Presisi Digital)Deskripsi:Seri AC adalah timbangan hitung generasi baru yang menggabungkan teknologi penimbangan terbaru, memberikan solusi penghitungan dan penimbangan yang hemat biaya dengan akurasi terbaik & penggunaan tanpa batas. 1. Akurasi tinggi2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang 5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustableatribut:
- Platform Size (mm): 210x250
- Excellent Scale Timbangan PortableDeskripsi:Model Capacity DivisionJCS - B LED - 15kg 15kg 0.5gatribut:
- Working Temperature Range (°C): 0 - +40
- Power Supply (V): AC 220 (10%) + DC 6V/4Ah Rechargeable Battery
- Pan Size (WxL) (mm): 206x256
- Shape Size (WxLxH) (mm): 270x325x120
- Carton Size (WxLxH) (mm): 370x315x145
- AND Digital Scale Compact Bench Scales SJ-HS Series (Timbangan Digital)Deskripsi:AND Compact Bench Scales SJ-HS Series withatribut:
- Pan Size (LxW) (mm): 230x190
- AND Digital Scale Compact HT-120 (Timbangan Digital)atribut:
- Pan Size Diameter (mm): 70
- Capacity (g): 120x0.01
- NAGATA Scale Timbangan Lantai Anti Air Seri TW (Timbangan Platform Tahan Air)atribut:
- Battery Life (hour): Approx.80/60 after fully charged
- Display: Red LED 1inch
- Function: ZERO, TARE, MODE, HI / LO, NET / GROSS
- Optional: Backlight device for TW - B series
- Power Supply: AC / DC use; AC110/220V ±10% or Rechargeable battery DC6V/4.5A
- CMOS Digital Platform Scale (Timbangan Duduk Digital)Deskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
Daftar Harga weighing scale Terbaru October 2026
| WEG Severe Duty - IEEE 841 Motor | Rp46.999.900 |
| A D WEIGHING Digital Scale Lab (Timbangan Digital) | Rp3.599.900 |
| CAS Timbangan Portabel (Timbangan Analog Portabel) | Rp2.099.900 |
| NAGATA Scale Timbangan Portabel | Rp3.799.900 |
| A D WEIGHING Digital Scale Shipping & Receiving Bench (Timbangan Digital) | Rp2.899.900 |
| SARTORIUS Top Loading Balance | Rp36.999.900 |
| HENHERR Digital Scale Weighing Portable (Timbangan Digital) | Rp3.499.900 |
| YAMATO SCALE Explosion Proof Platform Balance With Test | Rp55.999.900 |
| YHG Digital Scale Electronic Weighing (Timbangan Digital) | Rp5.399.900 |
| SARTORIUS Analytical Balance | Rp54.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/plP109369921-1.jpg)
/q5P106663941-1.jpg)

/emP109380526-1.jpg)

/elP107707525-1.jpg)

/ckP107045452-1.jpg)

/4gP109100160-1.jpg)
/miP107049810-1.jpg)

/qdP109369949-1.jpg)
/2hP101000089-2.jpg)

/P101521398-1.jpg)
/P102266892-1.jpg)
/knP111517743-1.jpg)
/6bP105373227-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)